Learn More
Please call 1-800-766-7000 to place your order or try our site again later.
Qorpak Amber Borosilicate Vials, Ultra Clean
Green Thermoset F217 and PTFE caps attached
Manufacturer: Qorpak GLC07748
Description
- Amber glass protects from UV light
- Capacity range: 0.50 to 10 dr. (1.85 to 40mL)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
0.81 in. | |
20.7 mm | |
15 mL | |
2.75 in. | |
Screw | |
Thermoset | |
70 mm |
Amber | |
Borosilicate Glass | |
Ultra clean | |
F217/PTFE | |
4 dr. | |
Screw Cap | |
144/Cs. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.