Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak Amber Borosilicate Vials, Ultra Clean
Green Thermoset F217 and PTFE caps attached
Manufacturer: Qorpak GLC07291
Description
- Amber glass protects from UV light
- Capacity range: 0.50 to 10 dr. (1.85 to 40mL)
Specifications
1.08 in. | |
27.75 mm | |
40 mL | |
3.74 in. | |
Screw | |
Thermoset | |
95 mm |
Amber | |
Borosilicate Glass | |
Ultra clean | |
F217/PTFE | |
10 dr. | |
Screw Cap | |
144/Cs. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title