Qorpak™ Amber Boston Round Bottles, Cleaned for Semi-Volatiles Available on GSA/VA Contract for Federal Government customers only.

Protects from UV radiation

Manufacturer: Qorpak™ GLC01970

 View more versions of this product

Catalog No. 02-992-569

  Check Availability
Add to Cart

    Specifications

    Closure Color Black
    Diameter (English) 2.95 in.
    Height (Metric) 168mm
    Capacity (Metric) 480mL
    Capacity (English) 16 oz.
    Certifications/Compliance EPA
    Closure Screw
    Closure Material Polypropylene
    Closure Size 28-400
    Color Amber
    Diameter (Metric) 75mm
    Height (English) 6.6 in.
    Material Glass
    Quantity 12/Cs.
    Capacity 16 oz., 480mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit