Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Amber Boston Round Bottles, Cleaned for Semi-Volatiles
Click to view available options
Capacity:
16 oz., 480 mL
32 oz., 1000 mL
4 oz., 120 mL
Closure Color:
Black
Height (English):
4.4 in.
6.6 in.
8.5 in.
Quantity:
12/Cs.
24/Cs.
Description
- Precleaned for semi-volatiles such as pesticides, PCB's and metals
- Cleaned and certified
- Narrow screw neck opening with curved shoulders
- Glass offers minimal chemical interference with contents
- With black PP cap and PTFE disc attached
Certifications
Meets U.S. EPA specifications and guidelines for contaminant-free sample containers
Specifications
Closure Type | Screw Cap |
Closure Material | Polypropylene |
Closure Size | 22-400 mm |
Diameter (Metric) | 48 mm |
Height (English) | 4.4 in. |
Height (Metric) | 112 mm |
Capacity | 4 oz., 120 mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Amber |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction