Qorpak™ Kaptclean™ Amber Boston Round Bottles, Cleaned for Volatiles Available on GSA/VA Contract for Federal Government customers only.

General use bottles ideal for contents which are UV sensitive. Qorpak™ Kaptclean™ Amber Boston Round Bottles, Cleaned for Volatiles absorbs all wavelengths in the ultraviolet spectrum.

Manufacturer: Qorpak™ GLC01972

 View more versions of this product

Catalog No. 02-992-438

  Check Availability
Add to Cart

    Specifications

    Closure Color Black
    Closure Material Polypropylene
    Diameter (English) 2.95 in.
    Height (Metric) 168mm
    Material Glass
    Capacity (Metric) 480mL
    Capacity (English) 16 oz.
    Closure Screw
    Closure Size 28-400
    Color Amber
    Diameter (Metric) 75mm
    Height (English) 6.6 in.
    Capacity 16 oz., 480mL

    • Narrow screw neck opening with curved shoulders
    • Glass offers minimal chemical interference with contents
    • Bottles cleaned for volatiles which include benzene, chloroform, toluene and carbon tetrachloride
    • Supplied pre-assembled with caps attached

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit