Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Kaptclean™ Amber Boston Round Bottles, Cleaned for Volatiles
Click to view available options
Capacity:
0.5 oz., 15 mL
16 oz., 480 mL
2 oz., 60 mL
4 oz., 120 mL
8 oz., 240 mL
Closure Color:
Black
Green
Height (English):
2.6 in.
3.7 in.
4.4 in.
5.43 in.
6.6 in.
Description
- Narrow screw neck opening with curved shoulders
- Glass offers minimal chemical interference with contents
- Bottles cleaned for volatiles which include benzene, chloroform, toluene and carbon tetrachloride
- Supplied pre-assembled with caps attached
Certifications
Meet U.S. EPA specifications and guidelines for contaminant-free sample containers
Specifications
Closure Liner | F217, PTFE |
Diameter (Metric) | 25 mm |
Closure Material | Thermoset |
Closure Size | 18-400 mm |
Closure Type | Screw Cap |
Height (English) | 2.6 in. |
Height (Metric) | 68 mm |
Capacity | 0.5 oz., 15 mL |
Capacity (Metric) | 15 mL |
Capacity (English) | 0.5 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction