Qorpak™ Amber Boston Round Bottles, Vacuum and Ionized: With Phenolic Pulp/Vinyl Cap Available on GSA/VA Contract for Federal Government customers only.

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles, Vacuum and Ionized: With Phenolic Pulp/Vinyl Cap ensures product integrity for long-term storage.

Manufacturer: Qorpak™ GLC01919

 View more versions of this product

Catalog No. 02-992-564

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 60mL
    Capacity (English) 2 oz.
    Closure Color Black
    Closure Material Phenolic
    Closure Liner Pulp/Vinyl
    Closure Size 20-400
    Closure Type Screw
    Color Amber
    Diameter (English) Outer 1.53 in.
    Diameter (Metric) Outer 39mm
    Height (English) 3.7 in.
    Height (Metric) 94mm
    Material Glass
    Packaging Type Convention pack
    Quantity 24/Cs.
    Capacity 2 oz., 60mL

    • Air inside the bottle is odor-free, tasteless and does not react with product
    • Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process
    • Individually cleaned and sealed
    • Narrow screw neck opening with curved shoulders
    • Glass offers minimal chemical interference with contents

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit