Qorpak™ Amber Boston Round Bottles Without Cap

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles Without Cap ensures product integrity for long-term storage.

Manufacturer: Qorpak™ GLA-00899

 View more versions of this product

Catalog No. 02-992-358

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity (Metric) 960mL
    Capacity (English) 32 oz.
    Closure Screw
    Closure Size 28-400
    Color Amber
    Diameter (English) 3.7 in.
    Diameter (Metric) 94mm
    Height (English) 8.2 in.
    Height (Metric) 210mm
    Material Glass
    Quantity 12/Cs.
    Capacity 32 oz., 960mL

    • Features a narrow screw neck opening, curved shoulders, and a round body
    • Glass offers minimal chemical interference with contents
    • Amber color absorb all wavelengths in the ultraviolet spectrum
  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit