Qorpak™ Amber Glass Jugs: Phenolic F217 and PTFE Caps

Ideal for light-sensitive products to protect against UV radiations

Manufacturer: Qorpak™ GLC-02070

 View more versions of this product

Catalog No. 02-991-330

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Closure Color Black
    Closure Material Phenolic
    Diameter (English) 6.22 in.
    Height (Metric) 341mm
    Material Glass
    Quantity 4/Cs.
    Capacity (Metric) 3992.43mL
    Capacity (English) 135 oz.
    Closure Screw
    Closure Liner F217 and PTFE
    Closure Size 38-430
    Color Amber
    Diameter (Metric) 158 mm
    Includes Molded finger grip, pour out neck finish
    Height (English) 13.43 in.
    Shape Cylindrical
    Capacity 135 oz., 3992.43mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit