Qorpak™ Amber Glass Jugs, Ready to Clean Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Qorpak™ GLC02058

Catalog No. 02-992-061

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 2500mL
    Capacity (English) 84 oz.
    Closure Color Black
    Closure Screw
    Closure Material Polypropylene
    Closure Liner PTFE
    Closure Size 38-430
    Color Amber
    Diameter (English) 5.39 in.
    Diameter (Metric) 137 mm
    Includes Molded finger grip
    Height (English) 12.2 in.
    Height (Metric) 310mm
    Material Glass
    Mouth Wide
    Quantity 6/Cs.
    Shape Cylindrical
    Capacity 84 oz., 2500mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit