Qorpak™ Amber PET Packer Bottles without Cap Available on GSA/VA Contract for Federal Government customers only.

Ideal for oil analysis applications. Qorpak™ Amber PET Packer Bottles without Cap provides protection against harmful light for UV sensitive contents.

Manufacturer: Qorpak™ PLA06566

 View more versions of this product

Catalog No. 02-991-278

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 60mL
    Capacity (English) 2 oz.
    Closure Size 33-400
    Closure Type Screw
    Color Amber
    Diameter (English) Outer 1.5 in.
    Diameter (Metric) 38mm
    Height (English) 2.8 in.
    Height (Metric) 71mm
    Material PETE
    Neck Finish 33-400
    Quantity 1150/Cs.
    Capacity 2 oz., 60mL

    • Resistant to stress and impact
    • Offers alcohol and solvent barrier

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit