Qorpak™ Amber PET Packer Bottles with White Polypropylene PE Foam Cap Available on GSA/VA Contract for Federal Government customers only.

Ideal for oil analysis applications. Qorpak™ Amber PET Packer Bottles without Cap provides protection against harmful light for UV sensitive contents.

Manufacturer: Qorpak™ PLC06590

 View more versions of this product

Catalog No. 02-992-058

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 2 oz.
    Closure Color White
    Closure Type Screw
    Color Amber
    Diameter (English) Outer 1.5 in.
    Diameter (Metric) 38mm
    Height (Metric) 71mm
    Material PETE
    Quantity 48/Cs.
    Capacity (Metric) 60mL
    Closure Material Polypropylene
    Closure Liner SturdeeSeal™ Polyethylene Foam
    Closure Size 33-400
    Height (English) 2.8 in.
    Neck Finish 33-400
    Capacity 2 oz., 60mL

    • Resistant to stress and impact
    • Provides alcohol and solvent barrier

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit