Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Amber Wide Mouth Packer Bottles with with Black Phenolic Pulp/Vinyl Cap
Click to view available options
Capacity:
0.2 oz., 6 mL
0.25 oz., 8 mL
0.5 oz., 15 mL
1 oz., 30mL
10 oz., 300 mL
17 oz., 500 mL
2 oz., 60 mL
32 oz., 950 mL
4 oz., 120 mL
42 oz., 1250 mL
8.5 oz., 250 mL
84 oz., 2500 mL
Height (English):
1.73 in.
1.97 in.
2.05 in.
2.56 in.
2.95 in.
3.74 in.
4.69 in.
4.96 in.
5.75 in.
7.01 in.
7.52 in.
9.41 in.
Packaging:
Bulk Pack
Conventional Pack
Plain Carton
Qorpak Carton
Quantity:
12/Cs.
180/Cs.
216/Cs.
24/Cs.
36/Cs.
432/Cs.
6/Cs.
60/Cs.
624/Cs.
720/Cs.
84/Cs.
912/Cs.
96/Cs.
Description
General use bottles ideal for UV sensitive contents. Qorpak™ Amber Wide Mouth Packer Bottles with Black Phenolic Pulp/Vinyl Cap are used in chemical and environmental applications.
- Feature a wide opening for making them the ideal general purpose bottle for solids
- Classic “vitamin bottles” and are often used in pharmaceutical packaging
Specifications
Diameter (Metric) | 68 mm |
Closure Size | 53-400 mm |
Closure Liner | Pulp/Vinyl |
Closure Material | Phenolic |
Closure Type | Screw Cap |
Height (Metric) | 126 mm |
Height (English) | 4.96 in. |
Capacity | 10 oz., 300 mL |
Capacity (Metric) | 300 mL |
Capacity (English) | 10 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction