Qorpak™ Amber Wide Mouth Packer Bottles, Ultra Clean Available on GSA/VA Contract for Federal Government customers only.

Designed for general lab use or fluid sampling. Qorpak™ Amber Wide Mouth Packer Bottles, Ultra Clean provides additional protection for light-sensitive contents by blocking UV rays.

Manufacturer: Qorpak™ GLC07130

 View more versions of this product

Catalog No. 02-993-007

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Capacity (Metric) 60mL
    Capacity (English) 2 oz.
    Closure Color Green
    Closure Screw
    Closure Material Thermoset
    Closure Liner F217 and PTFE
    Closure Size 33-400
    Color Amber
    Diameter (English) 1.73 in.
    Diameter (Metric) 44mm
    Height (English) 2.95 in.
    Height (Metric) 75mm
    Material Glass
    Quantity 24/Cs.
    Capacity 2 oz., 60mL

    • Wide opening for easy access to content
    • Ideal for sampling of solids
    • Glass offers minimal chemical interference with contents
    • Useful in wide range of applications including pharmaceutical, chemical and environmental

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit