Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Phenolic PolyCone Cap

Provides additional protection for light-sensitive contents by blocking UV rays. Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Phenolic PolyCone Cap is useful for wide range of applications including pharmaceutical, chemical and environmental.

Manufacturer:  Qorpak™ GLC07990

 View more versions of this product

Catalog No. 02-991-847


Add to cart

Description

Description

  • Air inside the bottle is odor-free, tasteless and does not react with product
  • Separate washing not required, thereby saving time
  • Final finished product kept clean and dust-free
  • Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process
Specifications

Specifications

4 oz., 120mL
4 oz.
Phenolic
Amber
3.74 in.
Conventional pack
Black
54mm
Screw
120mL
Vacuum and ionized
Polycone
2.13 in.
Glass
24/Cs.
38-400
95mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit