Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap
Click to view available options
Capacity:
0.2 oz., 6 mL
0.5 oz., 15 mL
1 oz., 30mL
1.01 oz., 30mL
10 oz., 300 mL
16.9 oz., 500 mL
2.02 oz., 60 mL
32 oz., 950 mL
4 oz., 120 mL
42 oz., 1250 mL
8.5 oz., 250 mL
84 oz., 2500 mL
Packaging:
Bulk pack
Conventional pack
Quantity:
12/Cs.
180/Cs.
216/Cs.
24/Cs.
36/Cs.
432/Cs.
48/Cs.
6/Cs.
60/Cs.
720/Cs.
84/Cs.
96/Cs.
Description
Provides additional protection for light-sensitive contents by blocking UV rays. Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap is useful for wide range of applications including pharmaceutical, chemical and environmental.
- Air inside the bottle is odor-free, tasteless and does not react with product
- Separate washing not required, thereby saving time
- Final finished product kept clean and dust-free
- Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process
Specifications
Diameter (Metric) | 37 mm |
Closure Liner | PTFE |
Closure Size | 28-400 mm |
Closure Type | Screw Cap |
Closure Material | Thermoset |
Height (Metric) | 65 mm |
Height (English) | 2.56 in. |
Capacity | 1.01 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1.01 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction