Qorpak™ Amber Wide Mouth Packer Bottles with Black Phenolic Rubber Cap Available on GSA/VA Contract for Federal Government customers only.

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Glass Jug with Black Phenolic Rubber Cap are used in chemical and environmental applications.

Manufacturer: Qorpak™ GLC02193

 View more versions of this product

Catalog No. 02-992-007

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 120mL
    Capacity (English) 4 oz.
    Closure Color Black
    Closure Screw
    Closure Material Phenolic
    Closure Liner Rubber
    Closure Size 38-400
    Color Amber
    Diameter (English) 2.13 in.
    Diameter (Metric) 54mm
    Height (English) 3.74 in.
    Height (Metric) 95mm
    Material Glass
    Packaging Type Bulk pack
    Quantity 180/Cs.
    Capacity 4 oz., 120mL

    • Feature a wide opening for making them the ideal general purpose bottle for solids
    • Classic "vitamin bottles" and are often used in pharmaceutical packaging

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit