Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Black Phenolic 0.030 Solid Polyethylene Lined Caps
Click to view available options
Neck Finish:
33-400
38-400
43-400
48-400
53-400
58-400
63-400
70-400
83-400
89-400
Packaging:
Bagged
Bulk
Description
Ideal for nail polish remover and higher concentration acids and alkalis. Qorpak™ Black Phenolic 0.030 Solid Polyethylene Lined Caps offer good chemical resistance and low moisture vapor transmission rate.
- Paperless composition avoids contamination from fiber or paper particles
- For non-oil products filled at room temperature
Specifications
Closure Liner | Polyethylene |
Closure Type | Smooth |
For Use With (Equipment) | Wide mouth bottle |
Color | Black |
Material | Phenolic Resin |
No. per Case | 288 |
No. per Pack | 12/Pk. |
Packaging | Bagged |
Neck Finish | 53-400 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction