Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Black Phenolic Pulp/Aluminum Foil Lined Caps
Click to view available options
Neck Finish:
13-425
15-425
22-400
24-400
33-400
38-400
43-400
48-400
53-400
58-400
70-400
89-400
No. per Case:
1248 Cs.
13500 Cs.
144 Cs.
288 Cs.
4600 Cs.
576 Cs.
Packaging:
Bagged
Bulk
Description
- Closure liners free of odor and taste
- Used for organic solvents, chrome cleaners, brake fluids and mineral oils
- Neck finish for narrow bottles is 425 GPI and 400 for wider
- Available as ribbed style
- Available in bulk/bagged packaging
Specifications
Closure Liner | Pulp/Aluminum Foil |
Closure Type | Smooth |
For Use With (Equipment) | Wide mouth bottle |
Color | Black |
Material | Phenolic Resin |
No. per Case | 576 Cs. |
No. per Pack | 12/Pk. |
Packaging | Bagged |
Neck Finish | 38-400 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction