Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Black Phenolic Rubber Lined Caps
Click to view available options
Neck Finish:
13-425
15-425
18-400
20-400
22-400
24-400
24-414
28-400
33-400
38-400
43-400
48-400
No. per Case:
11000 Cs.
13500 Cs.
1400 Cs.
2160 Cs.
3000 Cs.
4000 Cs.
4600 Cs.
576 Cs.
Packaging:
Bagged
Bulk
Description
- Liner exhibit resiliency
- Resistant to moisture vapor
- Provides consistent adherence to close dimensional tolerance
- Available in ribbed and smooth style
- Available as bulk/bagged packaging
Compliance
FDA 21 CFR177.2600
Specifications
Closure Liner | Rubber |
Closure Type | Smooth |
For Use With (Equipment) | Wide mouth bottle |
Color | Black |
Material | Phenolic Resin |
No. per Case | 3000 Cs. |
Packaging | Bulk |
Neck Finish | 28-400 |
Certifications/Compliance | FDA 21 CFR 177.2600 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction