Qorpak™ Black Polypropylene Glass Dropper Assemblies Available on GSA/VA Contract for Federal Government customers only.

Provides clear content visibility. Qorpak™ Black Polypropylene Glass Dropper Assemblies are ideal for controlled amounts of liquid.

Manufacturer: Qorpak™ CAP05739

 View more versions of this product

Catalog No. 02-991-466

  Check Availability
Add to Cart

    Specifications

    Color Black
    Diameter (English) Outer 0.11 in.
    Diameter (Metric) Outer 0.11 in.
    For Use With Wide mouth bottle
    Length (English) 2.9 to 3 in.
    Length (Metric) 74 to 76mm
    Neck Finish 20-400
    No. per Case 1800 Cs.
    Packaging Bulk

    • Features a glass tube with black polypropylene closure and rubber squeeze bulb
    • Opening tube tip: 3mm outside diameter
    • Availble in multiple widths with dropper tubes in multiple lengths
    • GPI thread finish: 400

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit