Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak Bulk Borosilicate Glass Chromatography Clear Vials without Caps
Highly resistant to heat and chemicals
Manufacturer: Qorpak 235270
Description
Clear glass allows quick identification of contents.
- With crimp or screw necks
- With standard or large openings
- Available in 0.07 oz. (2mL) volume O.D. x H: 0.47 x 1.26 in. (12 x 32mm)
Specifications
Clear | |
Borosilicate Glass | |
Highly resistant to heat and chemicals | |
Crimp | |
Screw Cap |
12 mm | |
2 mL | |
11 mm Standard | |
0.5 dr. | |
32 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title