Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Bulk Borosilicate Glass Chromatography Clear Vials without Caps

Highly resistant to heat and chemicals

$342.00

Specifications

Volume (Metric) 2 mL
Diameter (Metric) Outer 12 mm
Color Clear
Material Borosilicate Glass
View More Specs

Products 3
Catalog Number Mfr. No. Neck Style Thread Style Price Quantity & Availability  
Catalog Number Mfr. No. Neck Style Thread Style Price Quantity & Availability  
02-991-218
View Documents
Qorpak™
235275
8-425 Screw
Case of 2000 for $342.00
Add to cart
 
02-991-217
View Documents
Qorpak™
235272
11 mm Large Crimp
Case of 2000 for $342.00
Add to cart
 
02991219
View Documents
Qorpak™
235270
11 mm Standard Crimp
Case of 2000 for $342.00
Add to cart
 
Description

Description

Clear glass allows quick identification of contents.

  • With crimp or screw necks
  • With standard or large openings
  • Available in 0.07 oz. (2mL) volume
  • O.D. x H: 0.47 x 1.26 in. (12 x 32mm)
Specifications

Specifications

2 mL
12 mm
Clear
Borosilicate Glass
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit