Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Bulk Borosilicate Glass Chromatography Vials without Caps Available on GSA/VA Contract for Federal Government customers only.

Highly resistant to heat and chemicals

Manufacturer:  Qorpak™ 235271

 View more versions of this product

Catalog No. 02-991-276


  Check Availability
Add to cart

Description

Description

  • With crimp or screw necks
  • With standard or large openings
  • Available in 0.07 oz. (2mL) volume
  • O.D. x H: 0.47 x 1.26 in. (12 x 32mm)
    • This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Screw cap
0.07 oz., 2mL
Amber
Borosilicate Glass
2mL
Highly resistant to heat and chemicals
Crimp
2mL
12mm
0.07 oz.
Chromatography Vial
32mm
11mm Large
0.5 dr.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit