Qorpak™ Bulk Borosilicate Glass Chromatography Vials without Caps Available on GSA/VA Contract for Federal Government customers only.

Highly resistant to heat and chemicals

Manufacturer: Qorpak™ 235274

 View more versions of this product

Catalog No. 02-991-277

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outside 12mm
    Color Amber
    Capacity (English) 0.07 oz.
    Material Borosilicate Glass
    Type Chromatography Vial
    Volume (Metric) 2mL
    Closure Type Screw cap
    Height (Metric) 32mm
    Capacity (Metric) 2mL
    For Use With (Application) Highly resistant to heat and chemicals
    Neck Style 8mm-425
    Capacity 0.07 oz., 2mL
    Thread Style Screw
    Volume (English) 0.5 dr.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit