Qorpak™ Clear Borosilicate Sample Vials with Caps Available on GSA/VA Contract for Federal Government customers only.

Highly resistant to heat shock and chemical leaching

Manufacturer: Qorpak™ GLC00981

 View more versions of this product

Catalog No. 02-992-044

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outside 15mm
    Type Sample Vial
    For Use With (Application) Highly resistant to heat and chemicals
    Material (Liner) Rubber
    Capacity 1 dr., 3.75mL
    Thread Style Screw
    Diameter (English) Outside 0.59 in.
    Color Clear
    Capacity (English) 1 dr.
    Material Borosilicate Glass
    Neck Finish 13mm-425
    Volume (Metric) 3.75mL
    Closure Type Screw cap
    Height (Metric) 45mm
    Height (English) 1.77 in.
    Capacity (Metric) 3.75mL
    Material Closure Phenolic
    Volume (English) 1 dr.
    Quantity 144/Cs.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit