Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Borosilicate Sample Vials with Caps
Highly resistant to heat shock and chemical leaching
Supplier: Qorpak™ GLC04947
Description
Highly resistant to heat shock and chemical leaching
- With high visibility
- Available with caps made of different materials (Polypropylene hole, phenolic pulp/vinyl, phenolic PolyCone and phenolic rubber)
- Available in volumes ranging from 0.5 to 15 dr. (1.85 to 60mL)
Specifications
Rubber | |
Clear | |
Borosilicate Glass | |
Highly resistant to heat and chemicals | |
Screw | |
Phenolic | |
95 mm | |
24-414 |
1.07 in. | |
27.7 mm | |
40 mL | |
2.26 in. | |
10 dr. | |
Screw Cap | |
144/Cs. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction