Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Borosilicate Sample Vials with Caps

Highly resistant to heat shock and chemical leaching

Manufacturer:  Qorpak™ GLC05167

 View more versions of this product

Catalog No. 02-992-581


Add to cart

Description

Description

Highly resistant to heat shock and chemical leaching

  • With high visibility
  • Available with caps made of different materials (Polypropylene hole, phenolic pulp/vinyl, phenolic PolyCone and phenolic rubber)
  • Available in volumes ranging from 0.5 to 15 dr. (1.85 to 60mL)

Specifications

Specifications

1.09 in.
27.75 mm
22 mL
2.75 in.
Screw
6 dr.
Screw Cap
72/Cs.
Clear
Borosilicate Glass
Highly resistant to heat and chemicals
Rubber
24-400
Phenolic
70 mm
24-400
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit