Learn More
Qorpak Clear Borosilicate Sample Vials with Green Caps

With very high resistance to heat shock and chemical leaching
Manufacturer: Qorpak GLC00984
Description
With very high resistance to heat shock and chemical leaching
- Available with caps made of different materials (Thermoset F217 with PTFE disc and polypropylene hole)
- Available in volume ranges from 0.50 to 15 dr. (1.85 to 60mL)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
0.66 in. | |
17 mm | |
7.5 mL | |
2.36 in. | |
Screw | |
Thermoset | |
60 mm | |
Sample Vial with Screw Cap: 15mm-425 |
Clear | |
Borosilicate Glass | |
Highly resistant to heat and chemicals | |
F217/PTFE | |
2 dr. | |
Screw Cap | |
144/Cs. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.