Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Borosilicate Sample Vials without Caps
Offer maximum visibility
Supplier: Qorpak™ GLA00792
Description
- Resistant to heat shock and chemical leaching
- Available in volumes ranging from 0.5 to 15 dr. (1.85 to 60mL)
Specifications
0.90 in. | |
23 mm | |
22 mL | |
3.34 in. | |
6 dr. | |
85 mm | |
20-400 |
Clear | |
Borosilicate Glass | |
Highly resistant to heat and chemicals | |
Screw | |
Screw Cap | |
144/Cs. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction