Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Borosilicate Vial with Phenolic Pulp/Tin Foil Lined Cap

Offers maximum visibility

Manufacturer:  Qorpak™ GLC01036

 View more versions of this product

Catalog No. 02-992-612

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

  • Material: Type I Borosilicate glass
  • Provide resistance to heat shock and chemical leaching
  • General use liner: commonly used for food, beverage, medical and chemical applications packed at less than 120°F

Specifications

Specifications

Clear
Borosilicate Glass
Provide resistance to heat shock and chemical leaching
Screw
Phenolic
95 mm
27.7 mm
40 mL
Pulp/Tin Foil
10 dr.
Screw Cap
72/cs.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit