Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak Clear Borosilicate Vial with Phenolic Pulp/Tin Foil Lined Cap
Offers maximum visibility
Manufacturer: Qorpak GLC01037
Description
- Material: Type I Borosilicate glass
- Provide resistance to heat shock and chemical leaching
- General use liner: commonly used for food, beverage, medical and chemical applications packed at less than 120°F
Specifications
Clear | |
Borosilicate Glass | |
Provide resistance to heat shock and chemical leaching | |
Screw | |
Phenolic | |
95 mm |
27.7 mm | |
40 mL | |
Pulp/Tin Foil | |
10 dr. | |
Screw Cap | |
144/Cs. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title