Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak Clear Borosilicate Vial with PP Hole Cap and PTFE/Silicone Septa
Offers maximum visibility
Manufacturer: Qorpak GLC07508
Description
- Material: Type I borosilicate glass
- Provides resistance to heat shock and chemical leaching
Specifications
Clear | |
Borosilicate Glass | |
Provides resistance to heat shock and chemical leaching | |
8 dr. | |
Screw Cap | |
144/Cs. |
25 mm | |
30 mL | |
Screw | |
Phenolic | |
95 mm | |
US EPA |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title