Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak Clear Borosilicate Vials, Ultra Clean
Offer maximum visibility
Manufacturer: Qorpak GLC09600
Description
- Resistant to heat shock and chemical leaching
- Available with caps made of different materials (Thermoset F217 and PTFE and polypropylene hole with PTFE/silicone septa)
- Available in 3 and 5 dr. (11 and 20mL) volumes
Specifications
0.74 in. | |
19 mm | |
11 mL | |
Ultra clean | |
F217/PTFE | |
3 dr. | |
Screw Cap | |
144/Cs. |
Clear | |
Borosilicate Glass | |
Resistant to heat shock and chemical leaching | |
2.55 in. | |
Screw | |
Thermoset | |
65 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title