Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Borosilicate Vials, Vacuum and Ionized Available on GSA/VA Contract for Federal Government customers only.

Free from contaminants such as loose dirt, carton lint, aerosols and fine glass particles

Manufacturer:  Qorpak™ GLC00992

 View more versions of this product

Catalog No. 02-992-638


  Check Availability
Add to cart

Description

Description

  • Odorless and tasteless
  • Air inside vial does not interfere with contents
  • Available with caps made of different materials (Green Thermoset F217 and PTFE and black phenolic PolyCone)
  • Available in volumes ranging from 1 to 10 dr. (3.75 to 40mL)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Screw cap
3 dr., 11mL
19mm
3 dr.
Sample Vial
Vacuum and ionized
2.55 in.
Free from contaminants such as loose dirt, carton lint, aerosols and fine glass particles
Screw
144/Cs.
11mL
0.74 in.
Clear
Borosilicate Glass
11mL
65mm
Phenolic
Polycone
3 dr.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit