Qorpak™ Clear Boston Round Bottles with Black Phenolic Cap and PTFE/Silicone Septa Available on GSA/VA Contract for Federal Government customers only.

General use bottle ideal when content integrity is important. Qorpak™ Clear Boston Round Bottles with Black Phenolic Cap and PTFE/Silicone Septa help eliminate waste and help to insure product integrity for long term storage.

Manufacturer: Qorpak™ GLC06411

 View more versions of this product

Catalog No. 02-991-475

  Check Availability
Add to Cart

    Specifications

    Closure Color Black
    Diameter (English) 1.88 in.
    Capacity (Metric) 120mL
    Capacity (English) 4 oz.
    Closure Screw
    Closure Material Phenolic
    Closure Size 22-400
    Color Clear
    Diameter (Metric) 48mm
    Height (English) 4.4 in.
    Height (Metric) 112mm
    Material Glass
    Quantity 160/Cs.
    Capacity 4 oz., 120mL

    • Feature a narrow screw neck opening, curved shoulders, and a round body
    • Glass offers minimal chemical interference with contents
    • Appropriate when visibility is important but protection from UV rays is not necessary

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit