Qorpak™ Clear Boston Round Bottles with Black Phenolic Pulp/Tin Foil Cap Available on GSA/VA Contract for Federal Government customers only.

General-use bottles for liquids, product storage, and field or plant sampling projects. Qorpak™ Clear Boston Round Bottles with Black Phenolic Pulp/Tin Foil Cap offer maximum visibility and sample integrity.

Manufacturer: Qorpak™ GLC01090

 View more versions of this product

Catalog No. 02-991-610

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 30mL
    Capacity (English) 1 oz.
    Closure Color Black
    Closure Material Phenolic
    Closure Liner Pulp/Tin Foil
    Closure Size 20-400
    Closure Type Screw
    Color Clear
    Diameter (English) Outer 1.22 in.
    Diameter (Metric) Outer 31mm
    Height (English) 3.1 in.
    Height (Metric) 79mm
    Material Glass
    Packaging Type Bulk pack
    Quantity 432/Cs.
    Capacity 1 oz., 30mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit