Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Boston Round Bottles with Black Phenolic Rubber Caps
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 480 mL
2 oz., 60 mL
32 oz., 960 mL
4 oz., 120 mL
8 oz., 240 mL
Packaging:
Bulk pack
Convention pack
Quantity:
108/Cs.
12/Cs.
128/Cs
24/Cs.
288/Cs.
432/Cs.
48/Cs.
60/Cs.
Description
- Features a round body, curved shoulders and narrow screw neck opening
- Environmental sensitive help eliminate waste and ensure product integrity for long term storage
- Glass offers minimal chemical interference with contents
Specifications
Closure Material | Phenolic Resin |
Closure Liner | Rubber |
Closure Size | 20-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 31 mm |
Height (English) | 3.1 in. |
Height (Metric) | 79 mm |
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction