Qorpak™ Clear Boston Round Bottles with Green PP Cap and PTFE/Silicone Septa

Manufacturer: Qorpak™ GLC-01156

Catalog No. 02-992-265

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Closure Color Green
    Closure Material Polypropylene
    Diameter (English) 2.36 in.
    Height (Metric) 137mm
    Capacity (Metric) 240mL
    Capacity (English) 8 oz.
    Closure Screw
    Closure Size 24-400
    Color Clear
    Diameter (Metric) 60mm
    Height (English) 5.39 in.
    Material Glass
    Quantity 12/Cs.
    Capacity 8 oz., 240mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit