Learn More
Please call 1-800-766-7000 to place your order or try our site again later.
Qorpak Clear Boston Round Bottles with Green Thermoset F217 and PTFE Caps
For liquids, product storage, and field or plant sampling projects. Qorpak Clear Boston Round Bottles with Green Thermoset F217 and PTFE Cap help to insure product integrity for long term storage.
Manufacturer: Qorpak GLC01121
Description
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Environmental sensitive, helps eliminate waste
- Foam backed PTFE liners provides resilience for tight seal with low moisture transmission rate
- F217 has low density foam core between two solid layers of LDPE
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
4 oz., 120mL | |
4 oz. | |
F217 and PTFE | |
1.88 in. | |
Glass | |
Green | |
48mm | |
Screw |
120 mL | |
Thermoset | |
Clear | |
4.4 in. | |
160/Cs. (Bulk Cs.) | |
22-400 | |
112mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.