Qorpak™ Clear Boston Round Bottles with Green Thermoset F217 and PTFE Caps Available on GSA/VA Contract for Federal Government customers only.

For liquids, product storage, and field or plant sampling projects. Qorpak™ Clear Boston Round Bottles with Green Thermoset F217 and PTFE Cap help to insure product integrity for long term storage.

Manufacturer: Qorpak™ GLC01081

 View more versions of this product

Catalog No. 02-991-926

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Capacity (Metric) 30mL
    Capacity (English) 1 oz.
    Closure Color Green
    Closure Screw
    Closure Material Thermoset
    Closure Liner F217 and PTFE
    Closure Size 20-400
    Color Clear
    Diameter (English) 1.22 in.
    Diameter (Metric) 31mm
    Height (English) 3.1 in.
    Height (Metric) 79mm
    Material Glass
    Quantity 432/Cs. (Bulk Cs.)
    Capacity 1 oz., 30mL

    • Features a narrow screw neck opening, curved shoulders, and a round body
    • Glass offers minimal chemical interference with contents
    • Environmental sensitive, helps eliminate waste
    • Foam backed PTFE liners provides resilience for tight seal with low moisture transmission rate
    • F217 has low density foam core between two solid layers of LDPE

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit