Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Boston Round Bottles with Polypropylene Cap and PTFE Disc
Click to view available options
Capacity:
16 oz., 480 mL
32 oz., 960 mL
4 oz., 120 mL
8 oz., 240 mL
Height (English):
4.4 in.
5.39 in.
6.6 in.
8.2 in.
Quantity:
12/Cs. (Plain Ctn)
12/Cs. (Qorpak Ctn)
24/Cs. (Conv. Pk)
Description
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Environmental sensitive, helps eliminate waste
Specifications
Diameter (Metric) | 75 mm |
Closure Material | Polypropylene |
Closure Size | 28-400 mm |
Closure Type | Screw Cap |
Height (English) | 6.6 in. |
Height (Metric) | 168 mm |
Capacity | 16 oz., 480 mL |
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Color | Clear |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction