Qorpak™ Clear Boston Round Bottles, Ultra Clean Available on GSA/VA Contract for Federal Government customers only.

Designed for those needing containers cleaned for general lab use or fluid sampling. Qorpak™ Clear Boston Round Bottles, Ultra Clean feature a proprietary cleaning process that removes up to 99.5% of particles that are 5 microns and larger.

Manufacturer: Qorpak™ GLC01153

 View more versions of this product

Catalog No. 02-992-430

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 240mL
    Capacity (English) 8 oz.
    Closure Color Green
    Closure Screw
    Closure Liner F217 and PTFE
    Closure Size 24-400
    Color Clear
    Diameter (English) 2.36 in.
    Diameter (Metric) 60mm
    Height (English) 5.39 in.
    Height (Metric) 137mm
    Material Glass
    Quantity 24/Cs.
    Capacity 8 oz., 240mL
    Closure Material Thermoset

    • Cleaned using three-step process
    • Made of clear glass
    • Provide maximum content visibility
    • Available with caps made of green Thermoset F217 and PTFE and black Phenolic Pulp/Vinyl

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit