Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak Clear Boston Round Bottles, Ultra Clean
Designed for those needing containers cleaned for general lab use or fluid sampling. Qorpak™ Clear Boston Round Bottles, Ultra Clean feature a proprietary cleaning process that removes up to 99.5% of particles that are 5 microns and larger.
Manufacturer: Qorpak GLC01125
Description
- Cleaned using three-step process
- Made of clear glass
- Provide maximum content visibility
- Available with caps made of green Thermoset F217 and PTFE and black Phenolic Pulp/Vinyl
Specifications
4 oz., 120mL | |
4 oz. | |
F217 and PTFE | |
1.88 in. | |
Glass | |
Green | |
48mm | |
Screw |
120 mL | |
Thermoset | |
Clear | |
4.4 in. | |
24/Cs. | |
22-400 | |
112mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title