Qorpak™ Clear Boston Round Bottles, Vacuum and Ionized with Phenolic PolyCone Cap Available on GSA/VA Contract for Federal Government customers only.

General use bottles ideally used when content integrity and visibility is important. Qorpak™ Clear Boston Round Bottles, Vacuum and Ionized with Phenolic PolyCone Cap is cleaned using Vacuum and Ionization process.

Manufacturer: Qorpak™ GLC01198

 View more versions of this product

Catalog No. 02-992-120

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 480mL
    Capacity (English) 16 oz.
    Closure Color Black
    Closure Screw
    Cleaning Procedure Vacuum and ionized
    Closure Material Phenolic
    Closure Liner Polycone
    Closure Size 28-400
    Color Clear
    Diameter (English) 2.95 in.
    Diameter (Metric) 75mm
    Height (English) 6.6 in.
    Height (Metric) 168mm
    Material Glass
    Packaging Type Qorpak container
    Quantity 12/Cs.
    Capacity 16 oz., 480mL

    Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

    Clear Boston Round Bottles
    • Feature round body, curved shoulders, and narrow screw neck opening
    • Provides a clean final appearance
    • Air inside bottle does not interfere with product, rendering them odor-free and tasteless

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit