Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Boston Round Bottles, Vacuum and Ionized with Phenolic PolyCone Cap
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 480 mL
2 oz., 60 mL
32 oz., 960 mL
4 oz., 120 mL
8 oz., 240 mL
Height (Metric):
79 mm
94 mm
112 mm
137 mm
168 mm
210 mm
Packaging:
Bulk Pack
Convenience Pack
Plain Container
Qorpak container
Description
Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.
Clear Boston Round Bottles
- Feature round body, curved shoulders, and narrow screw neck opening
- Provides a clean final appearance
- Air inside bottle does not interfere with product, rendering them odor-free and tasteless
Specifications
Closure Material | Phenolic |
Closure Size | 24-400 mm |
Diameter (Metric) | 60 mm |
Closure Liner | Polycone |
Closure Type | Screw Cap |
Height (Metric) | 137 mm |
Height (English) | 5.39 in. |
Capacity | 8 oz., 240 mL |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction