Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Boston Round Bottles, Vacuum and Ionized with Phenolic Pulp/Vinyl Cap

General use bottles ideally used when content integrity and visibility is important. Qorpak™ Clear Boston Round Bottles, Vacuum and Ionized with Phenolic Pulp/Vinyl Cap is cleaned using Vacuum and Ionization process.

Manufacturer:  Qorpak™ GLC01240

 View more versions of this product

Catalog No. 02-992-101


Add to cart

Description

Description

Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

Clear Boston Round Bottles
  • Feature round body, curved shoulders, and narrow screw neck opening
  • Provides a clean final appearance
  • Air inside bottle does not interfere with product, rendering them odor-free and tasteless
Specifications

Specifications

32 oz., 960mL
32 oz.
Phenolic
Clear
8.2 in.
Black
94mm
Screw
960mL
Vacuum and ionized
Pulp/Vinyl
3.7 in.
Glass
33-400
210mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit