Qorpak™ Clear Boston Round Bottles Without Cap

For liquids, product storage, and field or plant sampling projects. Qorpak™ Clear Boston Round Bottles Without Cap help to insure product integrity for long term storage.

Manufacturer: Qorpak™ GLA00818

 View more versions of this product

Catalog No. 02-991-903

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 480mL
    Capacity (English) 16 oz.
    Closure Screw
    Closure Size 28-400
    Color Clear
    Diameter (English) 2.95 in.
    Diameter (Metric) 75mm
    Height (English) 6.6 in.
    Height (Metric) 168mm
    Material Glass
    Quantity 12/Cs.
    Capacity 16 oz., 480mL

    • Features a narrow screw neck opening, curved shoulders, and a round body
    • Glass offers minimal chemical interference with contents
    • Environmental sensitive, helps eliminate waste
  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit