Qorpak™ Clear French Square Bottles, Vacuum and Ionized with Phenolic PolyCone Cap Available on GSA/VA Contract for Federal Government customers only.

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles, Vacuum and Ionized with Phenolic PolyCone Cap are space saving and easy to fill.

Manufacturer: Qorpak™ GLC01247

 View more versions of this product

Catalog No. 02-992-011

  Check Availability
Add to Cart

    Specifications

    Closure Color Black
    Closure Material Phenolic
    Color Clear
    Diameter (English) 0.94 in.
    Height (Metric) 62mm
    Quantity 576/Cs.
    Capacity (Metric) 15mL
    Capacity (English) 0.5 oz.
    Closure Screw
    Closure Liner Polycone
    Closure Size 20-400
    Diameter (Metric) 24mm
    Height (English) 2.44 in.
    Material Glass
    Capacity 0.5 oz., 15mL

    Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.
    • Features wide mouth
    • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
    • Designed to save shelf and storage space
    • Attached caps reduce carton dust

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit