Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles with Black Phenolic Pulp/Aluminum Foil Lined Cap

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles with Black Phenolic Pulp/Aluminum Foil Lined Cap are space saving and easy to fill.

Manufacturer:  Qorpak™ GLC06676

 View more versions of this product

Catalog No. 02-991-481


Add to cart

Description

Description

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • Designed to save shelf and storage space
  • Attached caps reduce carton dust
  • Used for non-acid, non-alkaline products, organic solvents, chrome cleaners, brake fluids and mineral oils
Specifications

Specifications

1 oz., 30mL
1 oz.
Pulp/Aluminum Foil
1.37 in.
Glass
Black
35mm
Screw
30mL
Phenolic
Clear
2.83 in.
280/Cs.
24-400
72mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit